Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-4512 Insert Nut Driver 1/4 Inch Drive PK3 | AH6UYR 36GG54

MILWAUKEE 49-66-4512 Insert Nut Driver 1/4 Inch Drive PK3

Item: AH6UYR Model: 49-66-4512Cross Ref: 36GG54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNutsetter
Application MethodImpact
FinishBlack Phosphate
Hex Size1/4"
MaterialSteel
Overall Length1 1/2"
System Of MeasurementSAE
Impact RatedImpact Rated

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)12.19
Ship width (cm)9.91
Country of OriginCN

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex Power Drive
    • Impact Rated : Yes
    • Magnetic/Nonmagnetic : Magnetic

Product Variants

ProductModelHex SizeOverall LengthMaterialFinishApplication MethodPkg. Qty.Price
MILWAUKEE 49-66-4513 Insert Nut Driver 5/16 Inch Drive PK3 | AH6UYT 36GG55 49-66-45135/16"1 1/2"SteelBlack PhosphateImpact3€25.72
MILWAUKEE 49-66-4515 Insert Nut Driver 3/8 Inch Drive PK3 | AH6UYU 36GG56 49-66-45153/8"1 1/2"SteelBlack PhosphateImpact3€25.84
MILWAUKEE 49-66-4516 Insert Nut Driver 7/16 Inch Drive PK3 | AH6UYV 36GG57 49-66-45167/16"1 1/2"SteelBlack PhosphateImpact3€39.75
MILWAUKEE 49-66-4517 Insert Nut Driver 1/2 Inch Drive PK3 | AH6UYW 36GG58 49-66-45171/2"1 1/2"SteelBlack PhosphateImpact3€41.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-4512 Insert Nut Driver 1/4 Inch Drive PK3
€24.57 /pack