Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-59-2106 Annular Cutters 1-1/16 In | AB6HDN 21R644

MILWAUKEE 49-59-2106 Annular Cutters 1-1/16 In

Item: AB6HDN Model: 49-59-2106Cross Ref: 21R644
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutters
Cutting Depth2"
Diameter1.062"
Shank Dia.3/4"
Shank TypeWeldon
Cutter Diameter1 1/16"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Cutting Depth2"
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.06
Ship length (cm)8.89
Ship width (cm)4.06
HS code8207903085
Country of OriginDE

Product Variants

ProductModelFinishDecimal EquivalentMaterialCutting DepthDiameterMax. Cutting DepthPrimary Material ApplicationPilot Pin IncludedPrice
MILWAUKEE 49-59-1062 Annular Cutters 1-1/16 In | AB6HCV 21R627 49-59-1062---1"1.062"---€76.76
MILWAUKEE 49-59-1125 Annular Cutters 1-1/8 In | AB6HCW 21R628 49-59-1125---1"1 1/8"---€77.59
MILWAUKEE 49-59-1187 Annular Cutters 1-3/16 In | AB6HCX 21R629 49-59-1187---1"1.188"---€82.98
MILWAUKEE 49-59-1250 Annular Cutters 1-1/14 In | AB6HCY 21R630 49-59-1250---1"1.071"---€88.53
MILWAUKEE 49-59-1312 Annular Cutters 1-5/16 In | AB6HCZ 21R631 49-59-1312---1"1.312"---€96.23
MILWAUKEE 49-59-1375 Annular Cutters 1-3/8 In | AB6HDA 21R632 49-59-1375---1"1 3/8"---€109.76
MILWAUKEE 49-59-1437 Annular Cutters 1-7/16 In | AB6HDB 21R633 49-59-1437---1"1.438"---€118.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-59-2106 Annular Cutters 1-1/16 In
€111.12 /unit