Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-59-0016 Replacement Pilot Pin, Retractable Pilot Pin, 2 PK | CT3RDF

MILWAUKEE 49-59-0016 Retractable Pilot Pin, 2 Pk

Item: CT3RDF Model: 49-59-0016Cross Ref: 415H38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Pin
End StylePoint
FinishBright
For Cutter MaterialTungsten Carbide Tipped
For Cutting Depth2"
For Maximum Annular Cutter Diameter0.688"
For Minimum Annular Cutter Diameter0.562"
For Use WithAnnular Cutter , For 9/16" To 11/16" Diameter, 2" Depth Of Cut TCT Annular Cutters
Head StyleFlat
MaterialSteel
Overall Pin Length4.59"
Pin Shank Dia.0.688"
Product DesignRetractable Pilot Pin
Sub-brandSm 2" Tct Retractable Pins
System Of MeasurementImperial
Compatible With Product TypeAnnular Cutter
Finish - MachiningUncoated
MagnetismNonmagnetic
Material - MachiningSteel
Measurement SystemFractional Inch
Pin Shank Diameter11/16"

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Cutting DepthFor Maximum Annular Cutter DiameterFor Minimum Annular Cutter DiameterPin Shank Dia.Overall Pin LengthProduct DesignMaterialEnd StylePkg. Qty.Price
MILWAUKEE 49-59-0015 Replacement Pilot Pin, Retractable Pilot Pin, 2 PK | CT3RCZ 49-59-00151 3/8"0.688"0.562"0.688"3.9"Retractable Pilot PinSteelPoint2€51.37
MILWAUKEE 49-59-0014 Replacement Pilot Pin, Retractable Pilot Pin, 2 PK | CT3RDD 49-59-00142"2 1/4"3/4"2 1/4"-Retractable Pilot PinSteelPoint2€58.07
MILWAUKEE 49-59-0013 Replacement Pilot Pin, Retractable Pilot Pin, 2 PK | CT3RDE 49-59-00131 3/8"1.062"0.812"1.062"3.907"Retractable Pilot PinSteelPoint2€51.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-59-0016 Retractable Pilot Pin, 2 Pk
€73.82 /unit