Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-8081 Steel Cutter 13/16 Inch 1/2 Shank | AD3CPC 3Y172

MILWAUKEE 49-57-8081 Steel Cutter 13/16 Inch 1/2 Shank

Item: AD3CPC Model: 49-57-8081Cross Ref: 3Y172
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Cutter
Cutting Depth1/2"
Diameter0.812"
Shank Dia.1/2"
Finish - MachiningBright
Material - MachiningCarbide
Maximum Cutting Depth1/2"
Measurement SystemFractional Inch
Primary Material ApplicationSteel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.32
Ship length (cm)18.29
Ship width (cm)4.32
HS code8207502080
Country of OriginJP

Product Variants

ProductModelCutting DepthDiameterShank Dia.Price
MILWAUKEE 49-57-8068 11/16 Steel Cutter | AD3CPB 3Y170 49-57-80681"11/16"1/2"€106.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-8081 Steel Cutter 13/16 Inch 1/2 Shank
€114.01 /unit