Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-1937 Threaded Steel Hawg Cutter 1-15/1 In | AG6VEE 48Z598

MILWAUKEE 49-57-1937 Threaded Steel Hawg Cutter 1-15/1 In

Item: AG6VEE Model: 49-57-1937Cross Ref: 48Z598
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€473.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Hole Cutter
Max. Cutting Depth2"
Number Of Teeth6
Saw Dia.1.938"
Tooth MaterialCarbide Tipped
Cutter Diameter1 15/16"
Finish - MachiningBright
Material - MachiningCarbide
Maximum Cutting Depth2"
Measurement SystemFractional Inch
Shank Type - MachiningThreaded

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)6.1
Ship length (cm)9.4
Ship width (cm)6.35
HS code8202990000

Product Details:

    • Replacement Arbor No.:Mfr. No. 49-57-0012, 49-57-0013,49-57-0032

Product Variants

ProductModelSaw Dia.Number Of TeethSizeTooth MaterialMax. Cutting DepthNumber Of PiecesTipPrice
MILWAUKEE 49-57-1312 Threaded Steel Hawg Cutter 1-5/16 In | AD6QZX 48Z582 49-57-13121.312"6-Carbide Tipped2"1Carbide€232.32
MILWAUKEE 49-57-1437 Threaded Steel Hawg Cutter 1-7/16 In | AD6QZY 48Z585 49-57-14371.437"6-Carbide Tipped2"1Carbide€255.49
MILWAUKEE 49-57-1750 Threaded Steel Hawg Cutter 1-3/4 In | AD6QZZ 48Z593 49-57-17501 3/4"6-Carbide Tipped2"1Carbide€392.51
MILWAUKEE 49-57-1812 Threaded Steel Hawg Cutter 1-13/1 In | AD6RAA 48Z595 49-57-18121.812"614"Carbide Tipped2"1Carbide€385.23
MILWAUKEE 49-57-2060 Threaded Steel Hawg Cutter 2-1/16 In | AD6RAB 48Z602 49-57-20602.062"7-Carbide Tipped2"1Carbide€493.92
MILWAUKEE 49-57-2120 Threaded Steel Hawg Cutter 2-1/8 In | AD6RAC 48Z603 49-57-21202 1/8"7-Carbide Tipped2"1Carbide€528.30
MILWAUKEE 49-57-2250 Threaded Steel Hawg Cutter 2-1/4 In | AD6RAD 48Z604 49-57-22502 1/4"7-Carbide Tipped2"1Carbide€582.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-1937 Threaded Steel Hawg Cutter 1-15/1 In
€473.34 /unit