Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-1252 Tang Drive Steel Hawg Cutter 1-1/4 In | AG6VDQ 48Z581

MILWAUKEE 49-57-1252 Tang Drive Steel Hawg Cutter 1-1/4 In

Item: AG6VDQ Model: 49-57-1252Cross Ref: 48Z581
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTang Drive Hole Cutter
Max. Cutting Depth1"
Number Of Teeth6
Saw Dia.1 1/4"
Shank Size3/4"
Tooth MaterialCarbide Tipped
Cutter Diameter1 1/4"
Decimal Equivalent1.25
Finish - MachiningBright
Material - MachiningCarbide
Maximum Cutting Depth1"
Measurement SystemFractional Inch
Pilot Pin IncludedNo
Primary Material ApplicationStainless Steel, Steel
Series49-57 Series
Shank Diameter3/4"
Shank Thread SizeMT3
Shank Type - MachiningTang Shank
Stack Cut TeethNo

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)4.32
Ship length (cm)7.87
Ship width (cm)4.32
HS code8207504060

Product Details:

    • Replacement Arbor No.:Mfr. No. 49-57-0012, 49-57-0013,49-57-0032

Product Variants

ProductModelSaw Dia.Number Of TeethSizeTooth MaterialMax. Cutting DepthNumber Of PiecesTipPrice
MILWAUKEE 49-57-0251 Tang Drive Steel Hawg Cutter 1/2 In | AD6QZR 48Z569 49-57-02511/2"31/2"Carbide Tipped1"1Carbide€121.63
MILWAUKEE 49-57-0564 Tang Drive Steel Hawg Cutter 9/16 In | AD6QZT 48Z570 49-57-05640.562"3-Carbide Tipped1"1Carbide€125.42
MILWAUKEE 49-57-0626 Tang Drive Steel Hawg Cutter 5/8 In | AD6QZU 48Z571 49-57-06265/8"35/8"Carbide Tipped1"1Carbide€125.94
MILWAUKEE 49-57-0689 Tang Drive Steel Hawg Cutter 11/16 In | AD6QZV 48Z572 49-57-06890.688"3-Carbide Tipped1"1Carbide€115.94
MILWAUKEE 49-57-0939 Tang Drive Steel Hawg Cutter 15/16 In | AD6QZW 48Z576 49-57-09390.938"6-Carbide Tipped1"1Carbide€139.99
MILWAUKEE 49-57-0752 Tang Drive Steel Hawg Cutter 3/4 In | AG6VDH 48Z573 49-57-07523/4"6-Carbide Tipped1"--€121.67
MILWAUKEE 49-57-0814 Tang Drive Steel Hawg Cutter 13/16 In | AG6VDJ 48Z574 49-57-08140.812"6-Carbide Tipped1"--€129.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-1252 Tang Drive Steel Hawg Cutter 1-1/4 In
€217.61 /unit