Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-0035 Arbor 3/8 In | AG6VDE 48Z566

MILWAUKEE 49-57-0035 Arbor 3/8 In

Item: AG6VDE Model: 49-57-0035Cross Ref: 48Z566
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Hole Saw Arbor
MaterialHigh Speed Steel
Pilot Drill Size1/4" x 2 3/4"
Shank Size3/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.06
Ship length (cm)10.67
Ship width (cm)4.57
HS code8466100130

Product Details:

    • Replacement Pilot Drill No.:Mfr. No. 49-57-0038

Product Variants

ProductModelShank SizePilot Drill SizeMaterialThread SizeShank ShapeFits Hole Saw Dia.Chuck SizePrice
MILWAUKEE 49-56-7055 7/16 Inch Hex Shank Arbor | AD3CNV 3Y079 49-56-7055-1/4" x 3 1/2"High Speed Steel5/8"-18Hex1.25"1/2"€27.86
MILWAUKEE 49-57-0037 Arbor 1/2 In | AG6VDF 48Z567 49-57-00371/2"-High Speed Steel----€164.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-0035 Arbor 3/8 In
€60.40 /unit