Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-9825 Hole Saw 1-1/4 Inch Saw Diameter Bi-metal | AG2ZBL 32PK33

MILWAUKEE 49-56-9825 Hole Saw 1-1/4 Inch Saw Diameter Bi-metal

Item: AG2ZBL Model: 49-56-9825Cross Ref: 32PK33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignBuilt In
Max. Cutting Depth1/8"
Pitch StyleStraight Pitch
Saw Dia.1 1/4"
Shank Size1/4"
Shank TypeQuick Change Hex
Teeth Per Inch8
Tooth MaterialHigh Speed Steel
Impact RatedNot Impact Rated
Materials CutSheet Metal
Primary Material ApplicationSteel
Thread SizeNot Threaded

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.29
Ship length (cm)7.01
Ship width (cm)16.41
HS code8207506000

Product Details:

    • Primary Saw Application:General Purpose

Product Variants

ProductModelArbor DesignSaw Dia.Teeth Per InchMax. Cutting DepthThread SizePitch StyleUse ArborTooth MaterialPrice
MILWAUKEE 49-56-9604 Ice Harden Hole Saw Bi-metal Black 11/16in | AA4KPX 12R996 49-56-9604Not Included0.688"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€11.58
MILWAUKEE 49-56-9606 Ice Harden Hole Saw Bi-metal Black 13/16in | AA4KPY 12R997 49-56-9606Not Included0.812"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€10.98
MILWAUKEE 49-56-9608 Ice Harden Hole Saw Bi-metal Black 15/16in | AA4KPZ 12R998 49-56-9608Not Included0.938"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€10.78
MILWAUKEE 49-56-9610 Ice Harden Hole Saw Bi-metal Black 1-1/16 | AA4KQA 12R999 49-56-9610Not Included1.062"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€11.70
MILWAUKEE 49-56-9612 Ice Harden Hole Saw Bi-metal Black 1-3/16 | AA4KQB 12T001 49-56-9612Not Included1.187"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€12.09
MILWAUKEE 49-56-9614 Ice Harden Hole Saw Bi-metal Black 1-5/16 | AA4KQC 12T002 49-56-9614Not Included1.312"4/61 5/8"5/8"-18Variable Pitch3Y079, 5TJD0, 5TJC9 Or 3TGT4High Speed Steel€12.93
MILWAUKEE 49-56-9616 Ice Harden Hole Saw Bi-metal Black 1-7/16 | AA4KQD 12T003 49-56-9616Not Included1.437"4/61 5/8"5/8"-18Variable Pitch3Y079, 5TJD0, 5TJC9 Or 3TGT4High Speed Steel€12.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-9825 Hole Saw 1-1/4 Inch Saw Diameter Bi-metal
€22.37 /unit