Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-9611 Ice Hardened Hole Saw Bi-metal 1-1/8 In | AD2PUX 3TGN1

MILWAUKEE 49-56-9611 Ice Hardened Hole Saw Bi-metal 1-1/8 In

Item: AD2PUX Model: 49-56-9611Cross Ref: 3TGN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Diameter1/4"
Drill Size1/4" x 3 1/2
Length3 1/2"
Max. Cutting Depth1 5/8"
Pilot Drill Size1/4" x 3 1/2"
Pitch StyleVariable Pitch
Saw Dia.1 1/8"
TeethVariable Pitch
Teeth Per Inch4/6
Thread Size1/2"-20
Tooth MaterialHigh Speed Steel
Impact RatedNo
Primary Material ApplicationGeneral Purpose

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)5.84
Ship width (cm)2.54
HS code8207502055
Country of OriginUS

Product Variants

ProductModelArbor DesignSaw Dia.Teeth Per InchMax. Cutting DepthThread SizePitch StyleUse ArborTooth MaterialPrice
MILWAUKEE 49-56-9604 Ice Harden Hole Saw Bi-metal Black 11/16in | AA4KPX 12R996 49-56-9604Not Included0.688"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€11.58
MILWAUKEE 49-56-9606 Ice Harden Hole Saw Bi-metal Black 13/16in | AA4KPY 12R997 49-56-9606Not Included0.812"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€10.98
MILWAUKEE 49-56-9608 Ice Harden Hole Saw Bi-metal Black 15/16in | AA4KPZ 12R998 49-56-9608Not Included0.938"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€10.78
MILWAUKEE 49-56-9610 Ice Harden Hole Saw Bi-metal Black 1-1/16 | AA4KQA 12R999 49-56-9610Not Included1.062"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€11.70
MILWAUKEE 49-56-9612 Ice Harden Hole Saw Bi-metal Black 1-3/16 | AA4KQB 12T001 49-56-9612Not Included1.187"4/61 5/8"1/2"-20Variable Pitch5TJC8, 3TGR9 Or 5TJD1High Speed Steel€12.09
MILWAUKEE 49-56-9614 Ice Harden Hole Saw Bi-metal Black 1-5/16 | AA4KQC 12T002 49-56-9614Not Included1.312"4/61 5/8"5/8"-18Variable Pitch3Y079, 5TJD0, 5TJC9 Or 3TGT4High Speed Steel€12.93
MILWAUKEE 49-56-9616 Ice Harden Hole Saw Bi-metal Black 1-7/16 | AA4KQD 12T003 49-56-9616Not Included1.437"4/61 5/8"5/8"-18Variable Pitch3Y079, 5TJD0, 5TJC9 Or 3TGT4High Speed Steel€12.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-9611 Ice Hardened Hole Saw Bi-metal 1-1/8 In
€14.52 /unit