Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-9290 Hole Cutter Kit, 10 Pieces, 2 1/8 Inch to 4 1/4 Inch Saw Size Range | CT3KXV

MILWAUKEE 49-56-9290 Hole Cutter Kit, 10 Pieces, 2 1/8 Inch to 4 1/4 Inch Saw Size Range

Item: CT3KXV Model: 49-56-9290Cross Ref: 483K84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€406.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter Kit
Arbor DesignIncluded
Hole Cutter Size2 1/8", 2 1/4", 2 9/16", 3", 3 5/8", 4 1/4"
Impact RatedNo
Includes(2) Pilot Bits, 2-1/4" Cutter, 2-1/8" Cutter, 2-9/16" Cutter, 3" Cutter, 3-5/8" Cutter, 4-1/4" Cutter, Arbor With Pilot Bit, File
Materials CutMasonry, Nail Embedded Wood, Wood
Max. Cutting Depth2 1/4"
Number Of Hole Cutters6
Number Of Teeth3.0
Pilot Drill Size0.312"
Primary Material ApplicationWood
Range Of Saw Sizes2 1/8" to 4 1/4"
Tooth MaterialCarbide Tipped
Hole Cutter Sizes (hole Cutters)2 1/8", 2 1/4", 2 9/16", 3", 3 5/8", 4 1/4"
Number Of Pieces10
Number Of Teeth (hole Cutters Only)3
Saw Size Range2-1/8" to 4-1/4"
Thread Size5/8"-18

Shipping Info:

Ship weight (kg) 3.6337
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRange Of Saw SizesNumber Of Hole CuttersHole Cutter SizePrimary Material ApplicationArbor DesignTooth MaterialNumber Of TeethMax. Cutting DepthPrice
MILWAUKEE 49-56-9280 Hole Cutter Kit, 7 Pieces, 2 1/8 Inch to 3 5/8 Inch Saw Size Range | CT3KXX 49-56-92802 1/8" to 3 5/8"32 1/8", 2 9/16", 3 5/8"WoodIncludedCarbide Tipped3.02 1/4"€213.80
MILWAUKEE 49-56-9285 Hole Cutter Kit, 8 Pieces, 2 1/8 Inch to 3 5/8 Inch Saw Size Range | CT3KXY 49-56-92852 1/8" to 3 5/8"42 1/8", 2 9/16", 3 5/8", 4 5/8"WoodIncludedCarbide Tipped3.02 1/4"€296.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-9290 Hole Cutter Kit, 10 Pieces, 2 1/8 Inch to 4 1/4 Inch Saw Size Range
€406.65 /unit