Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-9230 Hole Cutter, 3 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Dp, 5/8 18 Thread Size | CT3KYV

MILWAUKEE 49-56-9230 Hole Cutter, 3 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Dp, 5/8 18 Thread Size

Item: CT3KYV Model: 49-56-9230Cross Ref: 483K75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
Arbor DesignNot Included
Impact RatedNo
Materials CutNail Embedded Wood
Max. Cutting Depth2 1/8"
Number Of Teeth3.0
Primary Material ApplicationWood
Saw Dia.3"
Tooth MaterialBi Metal
Number Of Teeth (hole Cutters Only)3
Thread Size5/8"-18

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSaw Dia.Primary Material ApplicationArbor DesignTooth MaterialNumber Of TeethMax. Cutting DepthImpact RatedMaterials CutPrice
MILWAUKEE 49-56-9205 Hole Cutter, 1 3/4 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYE 49-56-92051 3/4"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€42.05
MILWAUKEE 49-56-9200 Hole Cutter, 1 3/8 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYF 49-56-92001 3/8"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€40.80
MILWAUKEE 49-56-9215 Hole Cutter, 2 1/4 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYL 49-56-92152 1/4"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€50.08
MILWAUKEE 49-56-9210 Hole Cutter, 2 1/8 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYM 49-56-92102 1/8"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€46.25
MILWAUKEE 49-56-9225 Hole Cutter, 2 3/4 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYN 49-56-92252 3/4"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€59.41
MILWAUKEE 49-56-9220 Hole Cutter, 2 9/16 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYP 49-56-92202.562"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€53.33
MILWAUKEE 49-56-9240 Hole Cutter, 3 5/8 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Depth | CT3KYT 49-56-92403 5/8"WoodNot IncludedBi Metal3.02 1/8"NoNail Embedded Wood€70.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-9230 Hole Cutter, 3 Inch Saw Dia, 3 Teeth, 2 1/8 Inch Max. Cutting Dp, 5/8 18 Thread Size
€75.96 /unit