Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-0847? Hole Saw, 4 5/8 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Carbide Tipped | CT3LBR

MILWAUKEE 49-56-0847 Hole Saw, 4 5/8 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Carbide Tipped

Item: CT3LBR Model: 49-56-0847Cross Ref: 788WF3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Impact RatedNo
Max. Cutting Depth1 5/8"
Primary Material ApplicationGeneral Purpose Material
Saw Dia.4.594"
Thread Size5/8"-18
Tooth MaterialCarbide Tipped
Teeth Per Inch3

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPrimary Material ApplicationArbor DesignTooth MaterialSaw Dia.Max. Cutting DepthThread SizeShank SizeNumber Of TeethPrice
MILWAUKEE 49-56-0807? Hole Saw, 1 1/16 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Depth | CT3LAB 49-56-0807General Purpose MaterialNot IncludedCarbide Tipped1.062"1 5/8"1/2"-20--€23.73
MILWAUKEE 49-56-9663 Hole Saw, 1 1/8 Inch Saw Dia, 3/5 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAE 49-56-9663General Purpose MaterialIncludedBi Metal1 1/8"1 5/8"5/8"-180.375"-€16.98
MILWAUKEE 49-56-9671 Hole Saw, 1 3/8 Inch Saw Dia, 3/5 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAH 49-56-9671General Purpose MaterialIncludedBi Metal1 3/8"1 5/8"5/8"-180.375"-€17.02
MILWAUKEE 49-56-0711 Hole Saw, 1 5/16 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Depth | CT3LAJ 49-56-0711General Purpose MaterialNot IncludedCarbide Tipped1.312"1 5/8"5/8"-18--€24.82
MILWAUKEE 49-56-0714? Hole Saw, 1 5/8 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Carbide Tipped | CT3LAK 49-56-0714General Purpose MaterialNot IncludedCarbide Tipped1 5/8"1 5/8"5/8"-18--€26.31
MILWAUKEE 49-56-0700? Hole Saw, 11/16 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Carbide Tipped | CT3LAP 49-56-0700General Purpose MaterialNot IncludedCarbide Tipped0.688"1 5/8"1/2"-20--€21.12
MILWAUKEE 49-56-9680 Hole Saw, 2 1/4 Inch Saw Dia, 3/5 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAR 49-56-9680General Purpose MaterialIncludedBi Metal2 1/4"1 5/8"5/8"-180.375"-€20.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-0847 Hole Saw, 4 5/8 Inch Saw Dia, 3 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Carbide Tipped
€77.44 /unit