Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-56-0744 Hole Saw, 4 1/4 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LBP

MILWAUKEE 49-56-0744 Hole Saw, 4 1/4 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal

Item: CT3LBP Model: 49-56-0744Cross Ref: 466K04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Impact RatedNo
Materials CutAluminum, Drywall, Plastic, Metals, Wood, Wood With Nails
Max. Cutting Depth1 5/8"
Pillot Drill Dia.1/4"
Pillot Drill Length3 1/2"
Primary Material ApplicationGeneral Purpose Material
Saw Dia.4 1/4"
Shank Size3/8", 7/16"
Thread Size5/8"-18
Tooth MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSaw Dia.Thread SizePrimary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthImpact RatedPillot Drill Dia.Price
MILWAUKEE 49-56-0713 Hole Saw, 1 1/2 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAC 49-56-07131 1/2"5/8"-18General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€27.25
MILWAUKEE 49-56-0710 Hole Saw, 1 1/4 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAD 49-56-07101 1/4"5/8"-18General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€27.15
MILWAUKEE 49-56-0708 Hole Saw, 1 1/8 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAF 49-56-07081 1/8"1/2"-20General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€27.47
MILWAUKEE 49-56-0717 Hole Saw, 1 3/4 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAG 49-56-07171 3/4"5/8"-18General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€29.22
MILWAUKEE 49-56-0719 Hole Saw, 1 7/8 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAL 49-56-07191 7/8"5/8"-18General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€32.64
MILWAUKEE 49-56-0707 Hole Saw, 1 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Depth | CT3LAM 49-56-07071"1/2"-20General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€27.72
MILWAUKEE 49-56-0727 Hole Saw, 2 1/2 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal | CT3LAQ 49-56-07272 1/2"5/8"-18General Purpose MaterialNot IncludedBi Metal1 5/8"No1/4"€36.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-56-0744 Hole Saw, 4 1/4 Inch Saw Dia, 4 Teeth per Inch, 1 5/8 Inch Max. Cutting Dp, Bi-Metal
€74.12 /unit