Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-8400 Annular Cutter Kit 6 Cutters 1 Bit 7 Pc | AA9MQQ 1DYE4

MILWAUKEE 49-22-8400 Annular Cutter Kit 6 Cutters 1 Bit 7 Pc

Item: AA9MQQ Model: 49-22-8400Cross Ref: 1DYE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€422.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter Kit
Cutting Depth1"
Number Of Pieces7
Shank Dia.3/4"
Decimal Equivalent0.5625, 0.625, 0.6875, 0.8125, 0.9375, 1.0625
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Cutting Depth1"
Measurement SystemFractional Inch
Pilot Pin IncludedYes
Primary Material ApplicationSheet Metal, Steel Plate
Series4922 Series
Shank Diameter3/4"
Shank Hex Size3/4"
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)5.59
Ship length (cm)21.84
Ship width (cm)16.51
HS code8207903085
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-8400 Annular Cutter Kit 6 Cutters 1 Bit 7 Pc
€422.46 /unit