Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-3077 Hole Saw Kit, 9 Pieces, 1 3/8 Inch to 4 1/4 Inch Saw Size Range | CT3KZY

MILWAUKEE 49-22-3077 Hole Saw Kit, 9 Pieces, 1 3/8 Inch to 4 1/4 Inch Saw Size Range

Item: CT3KZY Model: 49-22-3077Cross Ref: 788WF8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Kit
Arbor DesignIncluded
Impact RatedNo
Max. Cutting Depth1 5/8"
Primary Material ApplicationGeneral Purpose Material
Range Of Saw Sizes1 3/8" to 4 1/4"
Shank Size3/8"
Shank TypeHex
Teeth Per Inch3
Tooth MaterialCarbide Tipped
Thread Size5/8"-18

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPrimary Material ApplicationTooth MaterialTeeth Per InchRange Of Saw SizesArbor DesignMax. Cutting DepthImpact RatedMaterials CutPrice
MILWAUKEE 49-22-5606 Hole Saw Kit, 10 Pieces, 1 1/2 Inch to 4 1/2 Inch Saw Size Range | CT3KZL 49-22-5606MetalBi Metal41 1/2" to 4 1/2"Included1 5/8"NoGeneral Purpose€204.12
MILWAUKEE 49-22-3084 Hole Saw Kit, 10 Pieces, 7/8 Inch to 2 1/2 Inch Saw Size Range | CT3KZM 49-22-3084General Purpose MaterialCarbide Tipped37/8" to 2 1/2"Included1 5/8"No-€174.93
MILWAUKEE 49-22-3091 Hole Saw Kit, 12 Pieces, 3/4 Inch to 2 5/8 Inch Saw Size Range | CT3KZP 49-22-3091General Purpose MaterialCarbide Tipped33/4" to 2 5/8"Included1 5/8"No-€196.15
MILWAUKEE 49-22-3097 Hole Saw Kit, 15 Pieces, 3/4 Inch to 3 Inch Saw Size Range, 1 5/8 Inch Max. Cutting Depth | CT3KZR 49-22-3097General Purpose MaterialCarbide Tipped30.75" to 3"Included1 5/8"No-€270.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-3077 Hole Saw Kit, 9 Pieces, 1 3/8 Inch to 4 1/4 Inch Saw Size Range
€247.60 /unit