Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-0065 Plumbers Bit Kit | AC3AZC 2Q513

MILWAUKEE 49-22-0065 Plumbers Bit Kit

Item: AC3AZC Model: 49-22-0065Cross Ref: 2Q513
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€412.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlumbers Bit Kit
Cutting DirectionRight Hand
Decimal Equivalent0.875, 1.125, 1.25, 1.5, 1.75, 2.125, 2.5625
Drill Bit Case TypePlastic
Drill Bit GroupingSet
Drill Bit Sizes Included7/8", 1-1/8", 1-1/4", 1-1/2", 1-3/4", 2-1/8", 2-9/16"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Drill
Largest Drill Bit Size2 9/16"
Material - MachiningSteel
Measurement SystemFractional Inch
Overall Length6 5/8"
Primary Material ApplicationWood
Product TypePlumber Self Feed Drill Bit Set
Removable Feed ScrewYes
Shank Hex Size7/8", 1 1/8", 1 1/4", 1 1/2", 1 3/4", 2 1/8", 2 9/16 in
Shank Type - MachiningHex
Smallest Drill Bit Size7/8"
Tubing Entrance Size7/8", 1 1/8", 1 1/4", 1 1/2", 1 3/4", 2 1/8", 2 9/16"

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)32.77
Ship length (cm)23.62
Ship width (cm)13.97
HS code8207508000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-0065 Plumbers Bit Kit
€412.59 /unit