Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-KEAR Crimping Jaw, 8 Awg To 350 Kcmil Aluminum Lug/8 Awg To 600 Kcmil Copper Lug, Kearney | CT3JEJ

MILWAUKEE 49-16-KEAR Crimping Jaw, 8 Awg To 350 Kcmil Aluminum Lug/8 Awg To 600 Kcmil Copper Lug, Kearney

Item: CT3JEJ Model: 49-16-KEARCross Ref: 45FD51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€986.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimping Jaw
Aluminum Crimping Capacity8 AWG to 350 kcmil
ApplicationsElectrical Wire And Cable Crimping
Copper Crimping Capacity8 AWG to 600 kcmil
Crimping Die StyleCrimping Jaw Kearney Style
Fits BrandM18 Force Logic
For Cable TypeElectrical Wire And Cable Crimping
For Connector TypeKearney
For Use With Mfr. Model Number2678-20
IncludesM18 6T Kearney Crimping Jaw (49-16-KEAR)
Max. Crimping Force6 ton.
Number Of Crimping Sizes1
ApplicationElectrical Wire And Cable Crimping
Compatible With Manufacturer Model Number2678-20
Maximum Crimping Force6 ton.

Shipping Info:

Ship weight (kg) 1.1948
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of Crimping SizesFor Connector TypeCrimping Die StyleMax. Crimping ForceCompatible Die TypeHead StyleMax. Aluminum Lug Crimping CapacityMax. Copper Lug Crimping CapacityPrice
MILWAUKEE 49-16-U111 Crimping Jaw | CT3JEE 49-16-U111----U DieNo Head Included750 kcmil750 kcmil€994.02
MILWAUKEE 49-16-750C Crimping Jaw | CT3JEF 49-16-750C---6 ton.U DieNo Head Included750 kcmil750 kcmil€997.77
MILWAUKEE 49-16-750A Crimping Jaw | CT3JEG 49-16-750A---6 ton.U DieNo Head Included750 kcmil750 kcmil€1,418.23
MILWAUKEE 49-16-BGD3 Crimping Jaw, 8 Awg To 350 Kcmil Aluminum Lug/8 Awg To 600 Kcmil Copper Lug, Bg/D3 | CT3JEH 49-16-BGD32BGD3Crimping Jaw W Style6 ton.----€950.60
MILWAUKEE 49-16-U000 Crimping Jaw, 8 Awg To 350 Kcmil/8 Awg To 600 Kcmil Copper, U Style Dies, 2 Sizes | CT3JEK 49-16-U0002U Style DiesCrimping Jaw W Style6 ton.----€1,211.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-KEAR Crimping Jaw, 8 Awg To 350 Kcmil Aluminum Lug/8 Awg To 600 Kcmil Copper Lug, Kearney
€986.80 /unit