Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-B02AC Stripping Bushing, For Copper, 2/0 AWG Max, THHN/XHHW | CT3PMF

MILWAUKEE 49-16-B02AC Stripping Bushing, For Copper, 2/0 AWG Max, THHN/XHHW

Item: CT3PMF Model: 49-16-B02ACCross Ref: 56HF69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Bushing
Compatible Cable MaterialCopper
Compatible Cable/wire TypeTHHN, XHHW
Copper Wire Capacity2/0 AWG
For Use With Mfr. Model Number2435-20, 2935-20
Jacket Thickness60 mil.
Maximum Bushing Inside Dia.0.55"
Maximum Bushing Inside Diameter0.55"
Product TypeCable Stripper Bushings

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompatible Cable MaterialCompatible Cable/wire TypeJacket ThicknessMaximum Bushing Inside Dia.Copper Wire CapacityAluminum Wire CapacityPrice
MILWAUKEE 48-44-2935 Cable Stripper Bushings Blade | CT3HDU 48-44-2935Aluminum, CopperAll Milwaukee Bushings----€24.23
MILWAUKEE 49-16-BKITA Stripping Bushing, For Aluminum, 1/0 AWG to 750MCM, THHN/XHHW | CT3PLP 49-16-BKITAAluminumTHHN, XHHW80 mil.1.09"-106 mcm to 750 mcm€490.97
MILWAUKEE 49-16-B01A Stripping Bushing, For Aluminum, 1/0 AWG, THHN/XHHW | CT3PLQ 49-16-B01AAluminumTHHN, XHHW60 mil.0.475"-0.325 AWG€52.07
MILWAUKEE 49-16-B02A Stripping Bushing, For Aluminum, 2/0 AWG, THHN/XHHW | CT3PLR 49-16-B02AAluminumTHHN, XHHW60 mil.1/2"-0.365 AWG€52.07
MILWAUKEE 49-16-B250 Stripping Bushing, For Aluminum, 250MCM, THHN/XHHW | CT3PLT 49-16-B250AluminumTHHN, XHHW60 mil.0.681"-250 mcm€52.07
MILWAUKEE 49-16-B03A Stripping Bushing, For Aluminum, 3/0 AWG, THHN/XHHW | CT3PLU 49-16-B03AAluminumTHHN, XHHW60 mil.3/5"-0.41 AWG€52.55
MILWAUKEE 49-16-B300 Stripping Bushing, For Aluminum, 300MCM, THHN/XHHW | CT3PLV 49-16-B300AluminumTHHN, XHHW60 mil.0.725"-300 mcm€55.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-B02AC Stripping Bushing, For Copper, 2/0 AWG Max, THHN/XHHW
€58.00 /unit