Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-3574 Urinal Auger, 4 ft Cable Length, 3/8 Inch Cable Dia, Bulb Head | CT3RNK

MILWAUKEE 49-16-3574 Urinal Auger, 4 ft Cable Length, 3/8 Inch Cable Dia, Bulb Head

Item: CT3RNK Model: 49-16-3574Cross Ref: 801NJ2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Cable Dia.3/8"
Cable Feed TypeManual
Cable MaterialMetal
Cord Length4 ft.
End Type IncludedBulb Head
FeaturesFixed Rubber Boot, Metal Cable Holder, Power Source Connection Point, Replaceable Cable
For Fixture TypeUrinals
Power Drill CompatibleWith Optional Drill Adapter
Cable Diameter3/8"
Cable Length4 ft.

Shipping Info:

Ship weight (kg) 2.3715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompatible MotorMotor Connection TypeCompatible ShaftsHead MaterialHead Dia.Compatible HeadsCord LengthFor Fixture TypePrice
MILWAUKEE 48-37-5010 Concrete Vibrator Head, Mxf370-2Xc, 14 Inch Overall Lg, 1 13/64 Inch Overall Width | CP2HEG 48-37-5010MXF370-2XCThread Mount48-37-7007, 48-37-7010, 48-37-7014, 48-37-7021Metal1"48-37-5015, 48-37-5020, 48-37-5025--€342.08
MILWAUKEE 48-37-7021 Concrete Vibrator Head, Mxf370-2Xc, 252 Inch Overall Lg, 1 Inch Overall Width | CP2HEH 48-37-7021MXF370-2XCQuick Connect48-37-7007, 48-37-7010, 48-37-7014--48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025--€811.87
MILWAUKEE 48-37-5020 Vibrator Head, MXF371-2XC, 14 1/2 Inch Overall Length, 2 Inch Overall Width, Thread-Mount | CP2HEJ 48-37-5020MXF371-2XCThread Mount48-37-7007, 48-37-7014Steel2"---€588.14
MILWAUKEE 48-37-5015 Vibrator Head, MXF371-2XC, 14 Inch Overall Length, 1 1/2 Inch Overall Width, Thread-Mount | CP2HEK 48-37-5015MXF371-2XCThread Mount48-37-7007, 48-37-7014Steel1 1/2"---€417.96
MILWAUKEE 48-37-5025 Concrete Vibrator Head, Mxf370-2Xc, 13 13/32 Inch Overall Lg, 2 1/2 Inch Overall Width | CP2HEL 48-37-5025MXF370-2XCThread Mount48-37-7007, 48-37-7010, 48-37-7014, 48-37-7021Metal2 1/2"48-37-5010, 48-37-5015, 48-37-5020--€686.46
MILWAUKEE 49-16-3576 Toilet Auger, 6 ft Cable Length, 1/2 Inch Cable Dia, Bulb Head | CT3RNJ 49-16-3576------6 ft.Toilets€84.60
MILWAUKEE 06-82-7336 M3 Pan Head, T-10 Screw | CT6GFU 06-82-7336--------€2.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-3574 Urinal Auger, 4 ft Cable Length, 3/8 Inch Cable Dia, Bulb Head
€86.91 /unit