Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2953 Tool Boot, M18 FUEL Impact Driver 2953-20, 1 Tool Boot | CR4KEK

MILWAUKEE 49-16-2953 Tool Boot, M18 FUEL Impact Driver, 1 Tool Boot

Item: CR4KEK Model: 49-16-2953Cross Ref: 794JM4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
Accessory TypeM18 Gen 4 Fuel Impact Driver Boot
ApplicationTool Protection
FeaturesForm Fitting, Lightweight Design
For Use WithM18 Fuel Impact Driver (2953-20)
Includes(1) Tool Boot
Overall Length4 1/2"
Number Of Pieces1

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludesMaterialFor Use WithSizeDrain Line Capacity I.d.ApplicationOverall LengthNumber Of PiecesPrice
MILWAUKEE 48-53-2835 Small Opening Tool, 5/8 - 3/4 Inch Connection Size  | CE9GCH 55NJ72 48-53-2835-Steel-2.547"3" to 4"--1€55.12
MILWAUKEE 48-53-2836 Medium Opening Tool, 5/8 - 3/4 Inch Connection Size  | CE9XUL 55NJ73 48-53-2836-Steel-3.531"4" to 8"--1€63.82
MILWAUKEE 2890-20 Radio Kit, M18, Bare Tool, Am/Fm/Auxiliary/Usb, Ul Listed, Usb Charging | CP2LPC 2890-20Cable--------
RFQ
MILWAUKEE 49-16-3453 Tool Boot, M12 FUEL Impact Driver 3453-20, 1 Tool Boot | CR4KEJ 49-16-3453(1) Tool Boot-M12 Fuel Impact Driver (3453-20)--Tool Protection4 1/2"-€42.51
MILWAUKEE 49-90-2017 Round Brush Tool | CV4HYV 49-90-2017Round Brush ToolPlastic------€19.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2953 Tool Boot, M18 FUEL Impact Driver, 1 Tool Boot
€69.29 /unit