Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2780 Cutting Jaw 750 Mcm Cu/1000 Mcm Aluminum, 2679-22 | CU9THL

MILWAUKEE 49-16-2780 Cutting Jaw 750 Mcm Cu/1000 Mcm Aluminum

Item: CU9THL Model: 49-16-2780Cross Ref: 465X10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€859.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
Compatible Maximum Wire/cable Dia.750 mcm Copper, 1000 mcm Aluminum
Compatible Wire/cable TypeAluminum Cable, Copper Cable
For Use WithM18 Force Logic 600 MCM Crimper
For Use With Mfr. Model Number2679-22
MaterialAlloy Steel
Overall Length8 1/2"
Compatible Use WithM18 Force Logic 600 MCM Crimper
Product TypeCutting Jaw

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2780 Cutting Jaw 750 Mcm Cu/1000 Mcm Aluminum
€859.66 /unit