Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2773 Cutting Jaw | CU9THJ

MILWAUKEE 49-16-2773 Cutting Jaw

Item: CU9THJ Model: 49-16-2773Cross Ref: 45FD53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€756.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Compatible Maximum Wire/cable Dia.3/8" Non-EHS Guy Wire, 3/8" Rebar, 3/8" Ground Rod
For Use WithM18 Force Logic 6T Crimper, M18 Force Logic Cable Cutter Kit
For Use With Mfr. Model Number2672-21S, 2678-22, 2678-22BG, 2678-22K, 2678-22O
Overall Length7"
Compatible Use WithM18 Force Logic 6T Crimper, M18 Force Logic Cable Cutter Kit
Product TypeCutting Jaw

Shipping Info:

Ship weight (kg) 1.4715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2773 Cutting Jaw
€756.80 /unit