Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2730 Water Supply Hose, PVC, 10 ft | CN9GKM

MILWAUKEE 49-16-2730 Water Supply Hose, PVC, 10 ft

Item: CN9GKM Model: 49-16-2730Cross Ref: 55HA96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Accessory TypeWater Supply Hose
Flow Rate0.1-0.5 GPM
For Use WithRP_Mfr No. 49-16-28WS
MaterialPVC
Size10 ft.
ColorWhite
Compatible Grainger Part No.55HA90, 55HA99
Compatible Product TypeWater Supply Tanks
IncludesQuick-Lock Coupler
Overall Length120"
Product TypeReplacement Hose Assembly

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialAccessory TypeFor Use WithOverall LengthSizeFlow RatePrice
MILWAUKEE 49-18-0055 Coring Rig Water Hose, 4115-22/4120-22, 38D746/38D748, 1 Pieces, 49-18-0055 | CP2LPH 49-18-0055--Coring RIG - Milwaukee---€32.32
MILWAUKEE 48-22-9217 Hose Pick Set, Chrome Vanadium Steel, 4 Pieces, 11 1/2 Inch Overall Length | CR3WAH 48-22-9217Chrome Vanadium Steel--11 1/2"--€60.37
MILWAUKEE 49-90-1958 Hose Sleeve | CV4HYU 49-90-1958-Hose Sleeve----€20.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2730 Water Supply Hose, PVC, 10 ft
€153.72 /unit