Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2708 Knockout Draw Stud, 11 7/8 Inch Length, 1 1/8 Inch Draw Stud Dia | CT3MMU

MILWAUKEE 49-16-2708 Knockout Draw Stud, 11 7/8 Inch Length, 1 1/8 Inch Draw Stud Dia

Item: CT3MMU Model: 49-16-2708Cross Ref: 48UT37
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Draw Stud
Component TypeDraw Stud
Draw Stud Diameter1 1/8"
For Use With Tool TypeProfessional Knockout Tools
Length11 7/8"
Mfr. SeriesKnockout Draw Stud Series
Sub-brandExact

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use With Tool TypeComponent TypeDraw Stud DiameterPrice
MILWAUKEE 49-16-2707 Knockout Draw Stud, 8 7/8 Inch Length, 1 1/8 Inch Draw Stud Dia | CT3MMV 49-16-2707Professional Knockout ToolsDraw Stud1 1/8"€63.32
MILWAUKEE 49-16-2704 Knockout Draw Stud, 9 7/8 Inch Length, 1 1/8 Inch Draw Stud Dia | CT3MMW 49-16-2704Mfr. No. 2676-20, Mfr. No. 2677-20Draw Stud1 1/8"€111.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2708 Knockout Draw Stud, 11 7/8 Inch Length, 1 1/8 Inch Draw Stud Dia
€120.12 /unit