Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2681 Knockout Draw Stud Exact Line | AG2AKJ 31AE21

MILWAUKEE 49-16-2681 Knockout Draw Stud Exact Line

Item: AG2AKJ Model: 49-16-2681Cross Ref: 31AE21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Draw Stud
Capacity Of Mild Steel10 ga.
FunctionWhen Used Together, Punches And Dies Knock Out Holes
Number Of Pins0
TypeExact Line
Use WithProfessional Knockout Tools
Component TypeDraw Stud
Draw Stud Diameter3/4"
For Use With Tool TypeProfessional Knockout Tools
Length6 7/8"
Maximum Sheet Metal Capacity-steel10 ga.
SeriesKnockout Draw Stud

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.3
Ship length (cm)17.78
Ship width (cm)7.62
HS code8207303020

Product Variants

ProductModelNumber Of PinsTypeUse WithCapacity Of Mild SteelPrice
MILWAUKEE 49-16-2621 Knockout Draw Stud Exact Line | AG2AKF 31AE18 49-16-2621-Exact LineProfessional Knockout Tools10 ga.€50.21
MILWAUKEE 49-16-2622 Knockout Draw Stud Exact Line | AG2AKG 31AE19 49-16-2622-Exact LineProfessional Knockout Tools10 ga.€50.04
MILWAUKEE 49-16-2680 Knockout Draw Stud Exact Line | AG2AKH 31AE20 49-16-2680-Exact LineProfessional Knockout Tools10 ga.€50.64
MILWAUKEE 49-16-2682 Knockout Draw Stud Exact Line | AG2AKK 31AE22 49-16-2682-Exact LineProfessional Knockout Tools10 ga.€50.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2681 Knockout Draw Stud Exact Line
€60.30 /unit