Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2573 Drain Cleaning Cable, 25 Ft Cable Lg, 1/4 Inch Cable Dia, Bulb Head | CT3JTB

MILWAUKEE 49-16-2573 Drain Cleaning Cable, 25 Ft Cable Lg, 1/4 Inch Cable Dia, Bulb Head

Item: CT3JTB Model: 49-16-2573Cross Ref: 784P49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaning Cable
Cable Dia.1/4"
Cable Feed TypeAuto Feed
Cord Length25 ft.
End Type IncludedBulb Head
For Fixture TypeBathtubs, Showers, Sinks
Power Drill CompatibleYes
Cable Diameter1/4"
Cable Length25 ft.

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthCord LengthCable Feed TypeEnd Type IncludedFor Fixture TypeCable Dia.Power Drill CompatiblePrice
MILWAUKEE 47-53-5001 Drain Cleaning Cable, Use With Mx Fuel Drum Machines, 6 1/2 Ft Overall Lg | CT3JRZ 47-53-50016.5 ft.------€137.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2573 Drain Cleaning Cable, 25 Ft Cable Lg, 1/4 Inch Cable Dia, Bulb Head
€67.97 /unit