Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-12-0355 Guard Wheel 7 In | AC4DVD 2Z740

MILWAUKEE 49-12-0355 Guard Wheel 7 In

Item: AC4DVD Model: 49-12-0355Cross Ref: 2Z740
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Safety Wheel Guard
Guard TypeType 27
Size7"
ApplicationProtection From Dangerous Debris
Compatible With Manufacturer Part Number6065-6,6066-6,6067-6,6068-6,6072,6078,6081-20,6096,6098
FeaturesType 27 Guard
For Maximum Wheel Diameter7"
MaterialSteel

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)6.86
Ship length (cm)27.43
Ship width (cm)19.3
HS code8467990190
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE 49-12-0345 Guard Wheel 9 In | AC4DVE 2Z741 49-12-034549-12-0345€40.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-12-0355 Guard Wheel 7 In
€40.62 /unit