Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-95-6075 Core Bit Extension 7-1/2 In | AD6LHX 45L425

MILWAUKEE 48-95-6075 Core Bit Extension 7-1/2 In

Item: AD6LHX Model: 48-95-6075Cross Ref: 45L425
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit Extension
Overall Length7 1/2"
Angled HeadStraight
Extension Shank Hex SizeSDS Plus
Extension Shank TypeSDS Plus
Extension TypeConcrete Core Bit
Flexible ShankNo
Measurement SystemFractional Inch
Product TypeCore Bit Extension

Shipping Info:

Ship weight (kg) 0.6705
Ship height (cm)5.59
Ship length (cm)25.4
Ship width (cm)5.59
HS code8466100130
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-95-6075 Core Bit Extension 7-1/2 In
€87.21 /unit