Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-9284 Step Drill Bit, 12 Hole Sizes, 3/16 Inch to 7/8 Inch, 1/16 Inch Step Increments, Hex Shank | CT3PKK

MILWAUKEE 48-89-9284 Step Drill Bit, 12 Hole Sizes, 3/16 Inch to 7/8 Inch, 1/16 Inch Step Increments, Hex Shank

Item: CT3PKK Model: 48-89-9284Cross Ref: 780U05
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Drill Bit
Decimal Equivalent0.1, 0.2, 0.3, 0.4, 0.5, 0.6, 0.7, 0.8
Drill Bit Sizes Included3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
FinishBright, Uncoated
Impact RatedNo
Length2 5/8"
MaterialHigh Speed Steel
Maximum Hole Size7/8"
Mfr. SeriesCobalt Series
Minimum Hole Size0.188"
Number Of Hole Sizes12
Primary Material ApplicationPlastic, Steel
Shank Dia.3/8"
Shank TypeHex
Step Increments1/16"
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number Hole Sizes12
Overall Length2 5/8"
SeriesCobalt Series
Shank Diameter3/8"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.1058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishNumber Of Hole SizesShank Dia.Impact RatedPrimary Material ApplicationDecimal EquivalentMaximum Hole SizeMinimum Hole SizePkg. Qty.Price
MILWAUKEE 48-89-9234 Step Drill Bit Set, 12 Hole Sizes, 3/16 Inch to 7/8 Inch, 1/16 Inch Step Increments, 2 PK | CT3PKA 48-89-9234Black Oxide123/8"NoPlastic, Steel0.125, 0.1563, 0.1875, 0.2188, 0.25, 0.2813, 0.3125, 0.3438, 0.375, 0.4063, 0.4375, 0.4688, 0.57/8"0.188"2€223.73
MILWAUKEE 48-89-9239 Step Drill Bit Set, 16 Hole Sizes, 7/8 Inch to 1 1/8 Inch, 1/4 Inch Step Increments, 2 PK | CT3PKB 48-89-9239Black Oxide163/8"NoPlastic, Steel0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.6875, 0.8125, 0.875, 0.9375, 1, 1.0625, 1.1251 1/8"7/8"2€307.81
MILWAUKEE 48-89-9291 Step Drill Bit Set, 17 Hole Sizes, 1/8 Inch to 7/8 Inch | CT3PKC 48-89-9291Black Oxide171/4", 3/8"NoAll Materials0.125, 0.1562, 0.1875, 0.2187, 0.25, 0.2812, 0.3125, 0.3437, 0.375, 0.4062, 0.4375, 0.4687, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.8757/8"1/8"1€357.22
MILWAUKEE 48-89-9256 Step Drill Bit Set, 24 Hole Sizes, 1/8 Inch to 1 Inch, 1/16 Inch Step Increments | CT3PKD 48-89-9256TiAlN241/4"YesPlastic, Steel0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 11"1/8"1€249.14
MILWAUKEE 48-89-9257 Step Drill Bit Set, 27 Hole Sizes, 1/8 Inch to 1 1/8 Inch, 1/16 Inch Step Increments | CT3PKE 48-89-9257TiAlN271/4"YesPlastic, Steel0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.6875, 0.8125, 0.875, 0.9375, 1, 1.0625, 1.1251 1/8"1/8"1€259.45
MILWAUKEE 48-89-9254 Step Drill Bit Set, 31 Hole Sizes, 1/8 Inch to 7/8 Inch, 1/16 Inch Step Increments | CT3PKF 48-89-9254TiAlN311/4"YesPlastic, Steel0.125, 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.8757/8"1/8"1€201.56
MILWAUKEE 48-89-9399 Step Drill Bit Set, 32 Hole Sizes, 4 mm to 35 mm, 1 mm Step Increments, Black Oxide Finish | CT3PKG 48-89-9399Black Oxide321/4", 3/8"NoPlastic, Steel-35 mm4 mm1€319.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-9284 Step Drill Bit, 12 Hole Sizes, 3/16 Inch to 7/8 Inch, 1/16 Inch Step Increments, Hex Shank
€123.16 /unit