Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-9206 Step Drill Bit Hss 2 Sizes 3/8-1/2 Inch | AF6JEY 19RK77

MILWAUKEE 48-89-9206 Step Drill Bit Hss 2 Sizes 3/8-1/2 Inch

Item: AF6JEY Model: 48-89-9206Cross Ref: 19RK77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Drill Bit
Bit Length2.031"
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Flutes2
Number Of Hole Sizes2
Shank Size1/4"
Step Thickness0.156"
Decimal Equivalent0.375, 0.5
Finish - MachiningBlack Oxide
Impact RatedNo
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Minimum Hole Size3/8"
Overall Length2"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.05
Ship length (cm)15.24
Ship width (cm)12.7
HS code8207504060

Product Variants

ProductModelNumber Of Hole SizesBit LengthShank SizeStep ThicknessMaterialFinishNumber Of FlutesSizes IncludedPrice
MILWAUKEE 48-89-9201 Step Drill Bit Hss 13 Sizes 1/8-1/2 Inch | AF6JET 19RK72 48-89-9201133.109"1/4"0.156"High Speed SteelBlack Oxide2-€40.84
MILWAUKEE 48-89-9202 Step Drill Bit Hss 6 Sizes 3/16-1/2 Inch | AF6JEU 19RK73 48-89-920263.078"1/4"3/8"High Speed SteelBlack Oxide2-€56.35
MILWAUKEE 48-89-9203 Step Drill Bit Hss 9 Sizes 1/4-3/4 Inch | AF6JEV 19RK74 48-89-920392.578"3/8"0.156"High Speed SteelBlack Oxide2-€72.34
MILWAUKEE 48-89-9204 Step Drill Bit Hss 12 Sizes 3/16-7/8 Inch | AF6JEW 19RK75 48-89-9204122.953"3/8"0.156"High Speed SteelBlack Oxide2-€82.88
MILWAUKEE 48-89-9205 Step Drill Bit Hss 10 Sizes 1/4-1-3/8 Inch | AF6JEX 19RK76 48-89-9205103.047"3/8"3/16"High Speed SteelBlack Oxide2-€148.70
MILWAUKEE 48-89-9207 Step Drill Bit Hss 1 Size 7/8 In With/steps | AF6JEZ 19RK78 48-89-920712.203"3/8"1/8"High Speed SteelBlack Oxide2-€89.30
MILWAUKEE 48-89-9208 Step Drill Bit Hss 9 Sizes 1/2-1 Inch | AF6JFA 19RK79 48-89-920893.266"3/8"3/16"High Speed SteelBlack Oxide2-€84.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-9206 Step Drill Bit Hss 2 Sizes 3/8-1/2 Inch
€47.67 /unit