Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-2802 Drill Bit Sets Black Oxide 29 Pc | AB6HEH 21R662

MILWAUKEE 48-89-2802 Drill Bit Sets Black Oxide 29 Pc

Item: AB6HEH Model: 48-89-2802Cross Ref: 21R662
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit Set
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Pieces29
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Flute TypeParabolic
Largest Drill Bit Size1/16"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
StandardsNOT RATED
Web ThinningThicker

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)6.35
Ship length (cm)25.91
Ship width (cm)25.4
HS code8207506000
Country of OriginCN

Product Variants

ProductModelFinishNumber Of PiecesMaterialPrice
MILWAUKEE 48-89-2803 Drill Bit Sets Black Oxide 15 Pc | AB6HEF 21R660 48-89-2803Black Oxide15High Speed Steel€45.64
MILWAUKEE 48-89-2801 Drill Bit Sets Black Oxide 21pc | AB6HEG 21R661 48-89-2801Black Oxide21High Speed Steel€51.12
MILWAUKEE 48-89-0011 Drill Bit Sets Titanium 14 Pc | AB6HEK 21R664 48-89-0011Titanium14High Speed Steel€60.18
MILWAUKEE 48-89-0012 Drill Bit Sets Titanium 29 Pc | AB6HEL 21R665 48-89-0012Titanium29High Speed Steel€180.77
MILWAUKEE 48-89-1105 Drill Bit Sets Titanium | AB6HEM 21R666 48-89-1105Titanium20High Speed Steel€74.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2802 Drill Bit Sets Black Oxide 29 Pc
€128.02 /unit