Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-2738 Drill Bit 1/2 Inch Black Oxide | AF6JDU 19RK44

MILWAUKEE 48-89-2738 Drill Bit 1/2 Inch Black Oxide

Item: AF6JDU Model: 48-89-2738Cross Ref: 19RK44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Decimal Equivalent1/2"
Drill Bit Size1/2"
FinishBlack Oxide
MaterialHSS
Overall Length6"
Cutting DirectionRight Hand
Finish - MachiningBlack Oxide

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.52
Ship length (cm)20.32
Ship width (cm)5.08
HS code8207502055

Product Variants

ProductModelOverall LengthMaterialFinishDrill Bit SizeDecimal EquivalentPrice
MILWAUKEE 48-89-2776 Drill Bit 1/2 Inch Black Oxide | AF6JER 19RK71 48-89-277612"HSSBlack Oxide1/2"1/2"€33.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2738 Drill Bit 1/2 Inch Black Oxide
€16.28 /unit