Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-2212 Pilot Point Drill Bit 15/64 In | AD6KZD 45L155

MILWAUKEE 48-89-2212 Pilot Point Drill Bit 15/64 In

Item: AD6KZD Model: 48-89-2212Cross Ref: 45L155
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Point Drill Bit
Decimal Equivalent0.234"
Drill Bit Size0.234"
FinishTitanium
MaterialSteel
Overall Length3 7/8"
Size0.234"
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Finish - MachiningTitanium
Flute Length2 5/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)14.48
Ship width (cm)4.57
HS code8207504030
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeOverall LengthSizeDecimal EquivalentMaterialFinishPrice
MILWAUKEE 48-89-2215 Pilot Point Drill Bit 9/32 In | AD6KZE 45L156 48-89-22150.281"4 1/4"0.281"0.281"SteelTitanium€9.82
MILWAUKEE 48-89-2220 Pilot Point Drill Bit 23/64 In | AD6KZF 45L158 48-89-22200.359"4 7/8"0.359"-SteelTitanium€15.53
MILWAUKEE 48-89-2216 Pilot Point Drill Bit 19/64 In | AG6RFW 45L157 48-89-22160.297"4 3/8"0.297"0.297"SteelTitanium€10.71
MILWAUKEE 48-89-2222 Pilot Point Drill Bit 25/64 In | AG6RFX 45L159 48-89-22220.359"5 1/8"0.391"0.359"SteelTitanium€19.55
MILWAUKEE 48-89-2224 Pilot Point Drill Bit 27/64 In | AG6RFY 45L160 48-89-22240.422"5 3/8"0.422"0.422"SteelTitanium€21.67
MILWAUKEE 48-89-2226 Pilot Point Drill Bit 29/64 In | AG6RFZ 45L161 48-89-22260.453"5 5/8"0.453"0.453"SteelTitanium€24.73
MILWAUKEE 48-89-2227 Pilot Point Drill Bit 15/32 In | AG6RGA 45L162 48-89-22270.469"5 3/4"0.469"0.469"SteelTitanium€27.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2212 Pilot Point Drill Bit 15/64 In
€6.77 /unit