Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-8951 Work Gloves, M 8, ANSI Cut Level A5, Palm, Dipped, Polyurethane, Polyester 13 ga | CT3KKP

MILWAUKEE 48-73-8951 Work Gloves, M 8, ANSI Cut Level A5, Palm, Dipped, Polyurethane, Polyester 13 ga

Item: CT3KKP Model: 48-73-8951Cross Ref: 787UN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA5
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorRed, Yellow
Double-dippedNo
Fabric Weight2.88 oz.
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialPolyester
Knit Material ColorLime
Knuckle Protection MaterialPolyurethane
Latex-freeYes
Length9 1/2"
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeM
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Cuff StyleKnit
En 388 Impact RatedNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length9 1/2"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Sold AsPair
StandardsCE, EN 388

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureKnit MaterialAnsi/isea Cut LevelCoating TypeLatex-freeIncludes Reinforced Thumb CrotchPkg. Qty.Price
MILWAUKEE 48-22-8721 Knit Glove | CT3KDB 48-22-8721M-------1€35.84
MILWAUKEE 48-22-8725 Knit Glove | CT3KDC 48-22-8725S-------1€37.66
MILWAUKEE 48-22-8722 Knit Glove | CT3KDD 48-22-8722L-------1€39.58
MILWAUKEE 48-22-8712 Knit Glove | CT3KDE 48-22-8712L-------1€25.84
MILWAUKEE 48-22-8745 Knit Glove | CT3KDF 48-22-8745S-------1€35.87
MILWAUKEE 48-22-8711 Knit Glove | CT3KDG 48-22-8711M-------1€29.58
MILWAUKEE 48-22-8715 Knit Glove | CT3KDH 48-22-8715S-------1€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-8951 Work Gloves, M 8, ANSI Cut Level A5, Palm, Dipped, Polyurethane, Polyester 13 ga
€21.57 /unit