Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-8920B Knit Gloves, Size S, ANSI Cut Level A2, Palm, Dipped, Nitrile, HPPE, 12 PK | CT3MLN

MILWAUKEE 48-73-8920B Knit Gloves, Size S, ANSI Cut Level A2, Palm, Dipped, Nitrile, HPPE, 12 PK

Item: CT3MLN Model: 48-73-8920BCross Ref: 327WJ0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA2
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorHigh Visibility Green
Double-dippedNo
Fabric Weight15g
FeaturesReinforced Thumb Crotch, Touchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE
Knit Material ColorLime
Latex-freeYes
Length9"
Liner MaterialPolyester, HPPE
Lint-freeNo
Pairs Per Package12
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeS
Thickness15 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureKnit MaterialAnsi/isea Cut LevelCoating TypeLatex-freeIncludes Reinforced Thumb CrotchPkg. Qty.Price
MILWAUKEE 48-22-8721 Knit Glove | CT3KDB 48-22-8721M-------1€35.84
MILWAUKEE 48-22-8725 Knit Glove | CT3KDC 48-22-8725S-------1€37.66
MILWAUKEE 48-22-8722 Knit Glove | CT3KDD 48-22-8722L-------1€39.58
MILWAUKEE 48-22-8712 Knit Glove | CT3KDE 48-22-8712L-------1€25.84
MILWAUKEE 48-22-8745 Knit Glove | CT3KDF 48-22-8745S-------1€35.87
MILWAUKEE 48-22-8711 Knit Glove | CT3KDG 48-22-8711M-------1€29.58
MILWAUKEE 48-22-8715 Knit Glove | CT3KDH 48-22-8715S-------1€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-8920B Knit Gloves, Size S, ANSI Cut Level A2, Palm, Dipped, Nitrile, HPPE, 12 PK
€157.81 /pack