Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-7920B Knit Gloves, Size S, Palm, Double Dipped, Latex, Palm, Latex, Acrylic, 12 PK | CT3MMJ

MILWAUKEE 48-73-7920B Knit Gloves, Size S, Palm, Double Dipped, Latex, Palm, Latex, Acrylic, 12 PK

Item: CT3MMJ Model: 48-73-7920BCross Ref: 787RG4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA2
Base Coating CoveragePalm
Base Coating MaterialLatex
Coating CoveragePalm
Coating TextureSandy
Coating TypeDouble Dipped
Cuff ColorRed
Cuff StyleKnit
Double-dippedYes
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Lining MaterialAcrylic Terry, Nylon
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialAcrylic Terry
Knit MaterialAcrylic
Knit Material ColorRed
Latex-freeNo
Length10"
Mfr. Series48-73-792 Series
Min. Temp.Not Rated
Pairs Per Package12
Palm Coating MaterialLatex
Reflective BackingNo
Silicone-freeNo
SizeS
Thickness15 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut Load500g
Glove Coating CoveragePalm
Glove Insulation MaterialAcrylic Terry
Glove Length10"
Minimum TemperatureNot Rated
Sold AsPair
StandardsCE, EN388, EN511

Shipping Info:

Ship weight (kg) 1.3725

Product Variants

ProductModelAnsi/isea Cut LevelSizeCuff ColorGlove Lining MaterialThicknessGlove Coating ColorKnit MaterialKnit Material ColorPkg. Qty.Price
MILWAUKEE 48-22-8922 Work Gloves, L 9, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KGN 48-22-8922A3LBlack, RedAcrylic Terry15 ga.BlackNylonRed1€20.65
MILWAUKEE 48-22-8912 Work Gloves, L 9, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KGP 48-22-8912A1LRed, WhiteAcrylic Terry15 ga.BlackNylonRed1€15.19
MILWAUKEE 48-22-8911 Work Gloves, M 8, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KHJ 48-22-8911A1-------1€16.20
MILWAUKEE 48-22-8921 Work Gloves, M 8, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KHK 48-22-8921A3MBlack, RedAcrylic Terry15 ga.BlackNylonRed1€21.97
MILWAUKEE 48-22-8910 Work Gloves, S 7, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KJE 48-22-8910A1SRed, WhiteAcrylic Terry15 ga.BlackNylonRed1€16.20
MILWAUKEE 48-73-7954B Knit Gloves, Size 2XL, 3/4, Double Dipped, Latex, 3/4, Latex, Acrylic, 12 PK | CT3MJW 48-73-7954BA52XLGrayAcrylic Terry, Nylon13 ga.BlackAcrylicGray12€279.72
MILWAUKEE 48-73-7954 Knit Gloves, Size 2XL, 3/4, Double Dipped, Latex, 3/4, Latex, Acrylic, Sandy | CT3MJX 48-73-7954A52XLGrayAcrylic Terry, Nylon13 ga.BlackAcrylicGray1€27.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-7920B Knit Gloves, Size S, Palm, Double Dipped, Latex, Palm, Latex, Acrylic, 12 PK
€197.79 /unit