Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-7021B Cut Protection Dipped Gloves, M, Ansi Cut Level A8, Palm And Fingertips, 12 PK | CT3KEC

MILWAUKEE 48-73-7021B Cut Protection Dipped Gloves, M, Ansi Cut Level A8, Palm And Fingertips, 12 PK

Item: CT3KEC Model: 48-73-7021BCross Ref: 800XD4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€704.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA8
Coating CoveragePalm, Fingertips
Coating MaterialNitrile
Coating TextureSandy Nitrile
Coating TypeDipped
ConstructionKnit
CuffElasticated Knit
Cuff ColorCharcoal, Orange
Double-dippedNo
Fabric Weight0.14 lbs.
Fda CompliantNo
FeaturesBreathable
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialNylon, Spandex
Knit Material ColorCharcoal, Gray
Latex-freeNo
Length8.9"
Liner MaterialPolyethylene, Tungsten
Lint-freeYes
Pairs Per Package12
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeM
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Cuff StyleElasticated Knit
En 388 Impact RatedNo
Glove Coating CoveragePalm and Fingertips
Glove FeaturesBreathable
Glove Length8.9"
Glove Liner MaterialPolyethylene, Tungsten
Glove PerformanceHigh Dexterity
Glove StyleKnit
Sold AsPair
StandardsANSI, EN 388

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureKnit MaterialAnsi/isea Cut LevelCoating TypeLatex-freeIncludes Reinforced Thumb CrotchPkg. Qty.Price
MILWAUKEE 48-22-8721 Knit Glove | CT3KDB 48-22-8721M-------1€35.84
MILWAUKEE 48-22-8725 Knit Glove | CT3KDC 48-22-8725S-------1€37.66
MILWAUKEE 48-22-8722 Knit Glove | CT3KDD 48-22-8722L-------1€39.58
MILWAUKEE 48-22-8712 Knit Glove | CT3KDE 48-22-8712L-------1€25.84
MILWAUKEE 48-22-8745 Knit Glove | CT3KDF 48-22-8745S-------1€35.87
MILWAUKEE 48-22-8711 Knit Glove | CT3KDG 48-22-8711M-------1€29.58
MILWAUKEE 48-22-8715 Knit Glove | CT3KDH 48-22-8715S-------1€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-7021B Cut Protection Dipped Gloves, M, Ansi Cut Level A8, Palm And Fingertips, 12 PK
€704.81 /pack