Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-5164 Safety Vest, Ansi Class 2, U, 4Xl/5Xl, Lime, Mesh Polyester, Zipper, Contrasting, Single | CT3NMU

MILWAUKEE 48-73-5164 Safety Vest, Ansi Class 2, U, 4Xl/5Xl, Lime, Mesh Polyester, Zipper, Contrasting, Single

Item: CT3NMU Model: 48-73-5164Cross Ref: 787V61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Vest
Ansi TypeClass 2
Back Stripe PatternU
ClosureZipper
ColorLime
Covered Pocket LocationsBottom Pockets, Top Pockets
FeaturesChest Pocketclear Id Holder, Velcro Opening And Closuredual Water Bottle Pockets, Padded Collarpadded Collarprevent Odor And Bacteriarear Tablet Pocket With Dual Sided Accessibilitytear Resistant Construction - Woven 600D, Water Resistant Pocket
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowYes
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size54"
Minimum Chest Size50"
No. Of Breakaway Points0
Number Of Inside Pockets7
Number Of Outside Pockets9
Number Of Pockets27
Number Of Pockets With Closure3
Pocket LocationLeft Chest, Right Chest
Reflective Stripe Border ColorOrange
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorOrange, Silver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Reinforced Pocket LocationsRight Chest Pocket, Tablet Pocket
Safety FeaturesFall Protection Compatible
Safety Vest StyleSurveyors
Size4XL, 5XL
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleMesh
Vest Size4XL, 5XL
StandardsANSI

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
MILWAUKEE 48-73-5043, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper | CT3KVB 48-73-5043, 48-22-6616ULime2XL, 3XLZipper--123€85.44
MILWAUKEE 48-73-5043 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Double | CT3KVC 48-73-5043ULime2XL, 3XLZipperStandard-123€64.99
MILWAUKEE 48-73-5043X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5043X12ULime2XL, 3XLZipper--123€779.86
MILWAUKEE 48-73-5023X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5023X12ULime2XL, 3XLZipper--91€363.53
MILWAUKEE 48-73-5023 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Single | CT3KVF 48-73-5023ULime2XL, 3XLZipperStandard-91€30.29
MILWAUKEE 48-73-5053, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper | CT3KVG 48-73-5053, 48-22-6616UOrange2XL, 3XLZipper--123€86.07
MILWAUKEE 48-73-5053 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Double | CT3KVH 48-73-5053UOrange2XL, 3XLZipperStandard-123€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-5164 Safety Vest, Ansi Class 2, U, 4Xl/5Xl, Lime, Mesh Polyester, Zipper, Contrasting, Single
€109.24 /unit