Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-5125 Safety Vest, Ansi Class 2, U, S/M, Orange, Mesh Polyester, Hook-And-Loop, Single | CT3NNN

MILWAUKEE 48-73-5125 Safety Vest, Ansi Class 2, U, S/M, Orange, Mesh Polyester, Hook-And-Loop, Single

Item: CT3NNN Model: 48-73-5125Cross Ref: 787V38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Vest
Ansi TypeClass 2
Back Stripe PatternU
ClosureHook And Loop
ColorOrange
Covered Pocket LocationsTop Pockets
FeaturesAnti-Microbialdual Mic Tabmoisture Wickingprevent Odor And Bacteria
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowYes
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size42"
Minimum Chest Size38"
No. Of Breakaway Points5
Number Of Inside Pockets1
Number Of Outside Pockets2
Number Of Pockets9
Number Of Pockets With Closure1
Pocket LocationLeft Chest, Right Chest
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Reinforced Pocket LocationsPen Pocket
Safety FeaturesBreakaway, Fall Protection Compatible
Safety Vest StyleStandard
SizeS, M
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleMesh
Vest SizeM, S
Reflective Stripe Border TypeNone
StandardsANSI107-15, CSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
MILWAUKEE 48-73-5043, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper | CT3KVB 48-73-5043, 48-22-6616ULime2XL, 3XLZipper--123€85.44
MILWAUKEE 48-73-5043 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Double | CT3KVC 48-73-5043ULime2XL, 3XLZipperStandard-123€64.99
MILWAUKEE 48-73-5043X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5043X12ULime2XL, 3XLZipper--123€779.86
MILWAUKEE 48-73-5023X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5023X12ULime2XL, 3XLZipper--91€363.53
MILWAUKEE 48-73-5023 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Single | CT3KVF 48-73-5023ULime2XL, 3XLZipperStandard-91€30.29
MILWAUKEE 48-73-5053, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper | CT3KVG 48-73-5053, 48-22-6616UOrange2XL, 3XLZipper--123€86.07
MILWAUKEE 48-73-5053 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Double | CT3KVH 48-73-5053UOrange2XL, 3XLZipperStandard-123€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-5125 Safety Vest, Ansi Class 2, U, S/M, Orange, Mesh Polyester, Hook-And-Loop, Single
€34.59 /unit