Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-5033 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Single | CT3KVL

MILWAUKEE 48-73-5033 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Single

Item: CT3KVL Model: 48-73-5033Cross Ref: 55FF18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Back Stripe PatternU
ClosureZipper
ColorOrange
FeaturesBetter Fitclear Id Holder And Velcro Opening And Closuredurable Dual Mic Tabshang Loopquick Internal Size Adjustmentreinforced Pen Pockets With 600D Tear Resistant Material
GenderMen
Horizontal Stripe TypeSingle
Includes Id WindowYes
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size50"
Minimum Chest Size46"
Number Of Inside Pockets1
Number Of Outside Pockets9
Number Of Pockets10
Number Of Pockets With Closure2
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Safety FeaturesFall Protection Compatible
Safety Vest StyleStandard
Size2XL, 3XL
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleSolid
Vest Size2XL, 3XL
Reflective Stripe Border TypeNone
StandardsANSI-COMPLIANT, CSA APPROVED

Shipping Info:

Ship weight (kg) 0.2362
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack Stripe PatternColorVest SizeClosureSafety Vest StyleNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
MILWAUKEE 48-73-5043, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper | CT3KVB 48-73-5043, 48-22-6616ULime2XL, 3XLZipper--123€85.44
MILWAUKEE 48-73-5043 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Double | CT3KVC 48-73-5043ULime2XL, 3XLZipperStandard-123€64.99
MILWAUKEE 48-73-5043X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5043X12ULime2XL, 3XLZipper--123€779.86
MILWAUKEE 48-73-5023X12 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Men 48-73-5023X12ULime2XL, 3XLZipper--91€363.53
MILWAUKEE 48-73-5023 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Lime, Solid Polyester, Zipper, Single | CT3KVF 48-73-5023ULime2XL, 3XLZipperStandard-91€30.29
MILWAUKEE 48-73-5053, 48-22-6616 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper | CT3KVG 48-73-5053, 48-22-6616UOrange2XL, 3XLZipper--123€86.07
MILWAUKEE 48-73-5053 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Double | CT3KVH 48-73-5053UOrange2XL, 3XLZipperStandard-123€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-5033 High Visibility Vest, ANSI Class 2, U, 2XL/3XL, Orange, Solid Polyester, Zipper, Single
€30.31 /unit