Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-2051 Safety Glasses, Wraparound Frame, Half-Frame, Gray Mirror, Black/Red, Red, M Eyewear Size | CT3NME

MILWAUKEE 48-73-2051 Safety Glasses, Wraparound Frame, Half-Frame, Gray Mirror, Black/Red, Red, M Eyewear Size

Item: CT3NME Model: 48-73-2051Cross Ref: 55KE03
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorRed
Arm Tip TypeHybrid
Eyewear SizeM
Frame ColorBlack, Red
Frame MaterialNylon
Frame StyleWraparound With Side Protection
Frame TypeHalf Frame
GenderUnisex
Includes Polarized Lens CoatingNo
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
StandardsANSI Z87.1+, CSA Z94.3

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorEyewear SizeLens CoatingLens ColorIncludes Polarized Lens CoatingPhotochromatic LensArm Tip TypePkg. Qty.Price
MILWAUKEE 48-73-2126 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray | CT3NLE 48-73-2126Half FrameBlackUniversalAnti Fog, Anti ScratchGrayNoNoNon Adjustable1€34.65
MILWAUKEE 48-73-2018 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray | CT3NLF 48-73-2018Half FrameBlackUniversalAnti Fog, Anti ScratchGrayNoNoNon Adjustable1€25.00
MILWAUKEE 48-73-2016 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray, Black | CT3NLN 48-73-2016Half FrameBlackUniversalAnti ScratchGrayNoNoNon Adjustable1€12.74
MILWAUKEE 48-73-2106 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray, Black | CT3NLP 48-73-2106Half FrameBlackUniversalAnti ScratchGrayNoNoNon Adjustable1€12.67
MILWAUKEE 48-73-2046, 48-22-5506 Safety Glasses, Clear | CT3NLQ 48-73-2046, 48-22-5506----Clear---1€71.05
MILWAUKEE 48-73-2026, 48-22-5506 Safety Glasses, Clear, 6 ft Tape | CT3NLR 48-73-2026, 48-22-5506----Clear---1€42.13
MILWAUKEE 48-73-2041, 48-22-5506 Safety Glasses, Gray Mirror, Keychain Tape | CT3NLT 48-73-2041, 48-22-5506----Gray---1€49.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-2051 Safety Glasses, Wraparound Frame, Half-Frame, Gray Mirror, Black/Red, Red, M Eyewear Size