Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-2026 Safety Glasses, Wraparound Frame, Full-Frame, Gray Mirror, Black, Red, M Eyewear Size | CT3NMC

MILWAUKEE 48-73-2026 Safety Glasses, Wraparound Frame, Full-Frame, Gray Mirror, Black, Red, M Eyewear Size

Item: CT3NMC Model: 48-73-2026Cross Ref: 55FE98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorRed
Arm Tip TypeStraight
Eyewear SizeM
Frame ColorBlack
Frame MaterialNylon
Frame StyleWraparound With Side Protection
Frame TypeFull Frame
GenderUnisex
IncludesPolyester Bag
Includes Polarized Lens CoatingNo
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. Series48-73 Series
Photochromatic LensNo
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
StandardsANSI Z87.1+, CSA Z94.3

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorEyewear SizeLens CoatingLens ColorIncludes Polarized Lens CoatingPhotochromatic LensArm Tip TypePkg. Qty.Price
MILWAUKEE 48-73-2126 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray | CT3NLE 48-73-2126Half FrameBlackUniversalAnti Fog, Anti ScratchGrayNoNoNon Adjustable1€34.65
MILWAUKEE 48-73-2018 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray | CT3NLF 48-73-2018Half FrameBlackUniversalAnti Fog, Anti ScratchGrayNoNoNon Adjustable1€25.00
MILWAUKEE 48-73-2016 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray, Black | CT3NLN 48-73-2016Half FrameBlackUniversalAnti ScratchGrayNoNoNon Adjustable1€12.74
MILWAUKEE 48-73-2106 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Gray, Black | CT3NLP 48-73-2106Half FrameBlackUniversalAnti ScratchGrayNoNoNon Adjustable1€12.67
MILWAUKEE 48-73-2046, 48-22-5506 Safety Glasses, Clear | CT3NLQ 48-73-2046, 48-22-5506----Clear---1€71.05
MILWAUKEE 48-73-2026, 48-22-5506 Safety Glasses, Clear, 6 ft Tape | CT3NLR 48-73-2026, 48-22-5506----Clear---1€42.13
MILWAUKEE 48-73-2041, 48-22-5506 Safety Glasses, Gray Mirror, Keychain Tape | CT3NLT 48-73-2041, 48-22-5506----Gray---1€49.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-2026 Safety Glasses, Wraparound Frame, Full-Frame, Gray Mirror, Black, Red, M Eyewear Size
€32.95 /unit