Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-1001 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, White | CT3KQF

MILWAUKEE 48-73-1001 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, White

Item: CT3KQF Model: 48-73-1001Cross Ref: 55FF04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory Mounting OptionsSide-Slots
Accessory SlotsYes
Ansi ClassificationClass C, Type 1
ApplicationGeneral Purpose
Csa ClassC
Csa Type1
DielectricNo
Fits Hat Size6 1/2" to 8"
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection Suspension TypeRatchet
Head Protection VentingYes
High Temperature Test MetNo
High VisibilityNo
Low Temperature Test MetNo
Mfr. SeriesBOLT Series
Number Of Suspension Points4
Reverse DonningYes
Suspension Adjustment TypeRatchet
High-visibilityNo
IncludesHeadlamp Clip, Marker Clip
StandardsANSI/ISEA Z80.1, CSA Z94.1
Weight0.93 lbs.

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead Protection StyleAnsi ClassificationSuspension Adjustment TypeNumber Of Suspension PointsFits Hat SizeHead Protection MaterialHead Protection VentingHead Protection Suspension TypePrice
MILWAUKEE 48-73-1300 Hard Hat, Climbing Head Protection | CT3KPK 48-73-1300ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1310 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Black | CT3KPL 48-73-1310ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1304 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Blue, No Graphics | CT3KPM 48-73-1304ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1306 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Green | CT3KPN 48-73-1306ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1308 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Red, No Graphics | CT3KPP 48-73-1308ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1301 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class E | CT3KPQ 48-73-1301ClimbingType 2, Class ESwing Ratchet46 1/2" to 8 1/2"PolycarbonateNoRatchet€147.54
MILWAUKEE 48-73-1311 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class E, Black | CT3KPR 48-73-1311ClimbingType 2, Class ESwing Ratchet46 1/2" to 8 1/2"PolycarbonateNoRatchet€161.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-1001 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, White
€35.91 /unit