Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-0041 Demolition Winter Gloves, M, Pr, M, Hook-And-Loop Cuff, Black/Red, Black/Red, 1 Pr | CT4BYD

MILWAUKEE 48-73-0041 Demolition Winter Gloves, M, Pr, M, Hook-And-Loop Cuff, 1 Pr

Item: CT4BYD Model: 48-73-0041Cross Ref: 327WN0
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Back ColorBlack, Red
ColorBlack, Red
Cuff StyleHook And Loop
FeaturesPadded Knuckles, Reinforced Fingertips, Reinforced Palm, Touchscreen Compatible, Waterproof, Windproof
Finger CoverageFull Finger
Glove Length10"
Glove StyleMechanics
Hand Protection StyleGlove
InsulatedYes
SizeM
Touchscreen CompatibleYes
Glove Back ColorBlack, Red
Glove FeaturesPadded Knuckles, Reinforced Fingertips, Reinforced Palm, Touchscreen Compatible, Waterproof, Windproof
Glove Insulation Weight40 g
Size- AlphaM
Size- Numeric8

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeTypeMaterialOverall LengthColorInsulatedBack ColorCuff StylePkg. Qty.Price
MILWAUKEE 48-22-9218 Hook and Pick Set, Chrome Vanadium Steel, 8 Pieces, 11 1/4 Inch Overall Length | CR3WAG 48-22-9218--Chrome Vanadium Steel11 1/4"----1€77.46
MILWAUKEE 48-73-0042 Demolition Winter Gloves, L, Pr, L, Hook-And-Loop Cuff, Black/Red, Black/Red, 1 Pr | CT4BYC 48-73-0042L---Black, RedYesBlack, RedHook And Loop2€68.37
MILWAUKEE 48-73-0040 Demolition Winter Gloves, S, Pr, S, Hook-And-Loop Cuff, Black/Red, Black/Red, 1 Pr | CT4BYE 48-73-0040S---Black, RedYesBlack, RedHook And Loop2€68.37
MILWAUKEE 48-73-0043 Demolition Winter Gloves, Xl, Pr, Xl, Hook-And-Loop Cuff, Black/Red, Black/Red, 1 Pr | CT4BYF 48-73-0043XL---Black, RedYesBlack, RedHook And Loop2€68.37
MILWAUKEE 48-73-0044 Demolition Winter Gloves, Xxl, Pr, 2Xl, Hook-And-Loop Cuff, Black/Red, 1 Pr | CT4BYG 48-73-00442XL---Black, RedYesBlack, RedHook And Loop2€68.37
MILWAUKEE 42-70-5150 Belt Hook | CT6GFW 42-70-5150-M18------1€6.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-0041 Demolition Winter Gloves, M, Pr, M, Hook-And-Loop Cuff, 1 Pr