Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-66-1381 Keyed Drill Chuck | AC4AHK 2Y329

MILWAUKEE 48-66-1381 Keyed Drill Chuck

Item: AC4AHK Model: 48-66-1381Cross Ref: 2Y329
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Accessory TypeMedium Duty
Bearing TypePlain
Capacity Min.2/25"
Chuck TypeKeyed
ConstructionSteel
Key Number48-66-3280
MaterialSteel
Max. Capacity1/2"
Nominal Capacity1/2"
For Max Drill Bit Shank Size1/2"
For Min Drill Bit Shank Size5/64"
Mounting TypeInternal Thread
Product TypeDrill Chuck

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)5.84
Ship length (cm)12.19
Ship width (cm)5.84
HS code8466100130
Country of OriginUS

Product Variants

ProductModelMax. CapacityCapacity Min.Nominal CapacityKey NumberChuck TypeMaterialBearing TypeConstructionPrice
MILWAUKEE 48-66-2085 Keyed Drill Chuck | AC4AHL 2Y338 48-66-20853/4"0.188"3/4"48-66-3160KeyedSteelPlainSteel€245.01
MILWAUKEE 48-66-5185 Keyed Drill Chuck | AD3KQN 3ZX41 48-66-51851/2"2/25"1/2"48-66-2110KeyedSteelPlainSteel€62.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-66-1381 Keyed Drill Chuck
€125.21 /unit