Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-66-1375 Keyless Drill Chuck | AF2RCM 6XG30

MILWAUKEE 48-66-1375 Keyless Drill Chuck

Item: AF2RCM Model: 48-66-1375Cross Ref: 6XG30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Accessory TypeMedium Duty
Bearing TypePlain
Capacity Min.2/25"
Chuck TypeKeyless
ConstructionSteel
MaterialSteel
Max. Capacity1/2"
Nominal Capacity1/2"
For Max Drill Bit Shank Size1/2"
For Min Drill Bit Shank Size5/64"
Includes SleeveSleeve Included
Mounting TypeInternal Thread
Product TypeDrill Chuck

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.32
Ship length (cm)19.3
Ship width (cm)9.65
HS code8466100130
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-66-1375 Keyless Drill Chuck
€151.35 /unit