Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-62-6050 Chisel Bit, 1/2 Inch Head Wd, 10 Inch Overall Length, 25/64 Inch Shank Dia | CT3KTK

MILWAUKEE 48-62-6050 Chisel Bit, 1/2 Inch Head Wd, 10 Inch Overall Length, 25/64 Inch Shank Dia

Item: CT3KTK Model: 48-62-6050Cross Ref: 451N65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Chisel Collar ShapeSDS MAX
Chisel TypeBull Point Chisel
Cutting DirectionRight Hand
Decimal Equivalent0.5
Drill Bit Size1/2"
FinishBright, Uncoated
For Tool TypeRotary Drills
Head Width1/2"
MaterialSteel
Overall Length10"
Primary Material ApplicationConcrete
Shank Dia.0.391"
Shank Length2"
Shank TypeSDS Plus
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningSteel
Measurement SystemFractional Inch
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFor Tool TypeShank Dia.Decimal EquivalentHead WidthChisel TypeChisel Collar ShapeCutting DirectionPrice
MILWAUKEE 48-62-6058 Chisel Bit, 3 Inch Head Wd, 6 Inch Overall Length, 25/64 Inch Shank Dia | CT3HGL 48-62-60586"Rotary Drills0.391"33"Tile ChiselTileRight Hand€42.70
MILWAUKEE 48-62-4094 Chisel Bit, 4 1/4 Inch Head Wd, 16 Inch Overall Length, 45/64 Inch Shank Dia | CT3HGM 48-62-409416"Rotary Drills0.703"4.54 1/4"Clay SpadeSDS MAXRight Hand€92.76
MILWAUKEE 48-62-4001 Chisel Bit, 1 1/8 Inch Head Wd, 16 Inch Overall Length | CT3HGN 48-62-400116"Rotary Drills1 1/8"1.11 1/8"Moil PointHexRight Hand€52.88
MILWAUKEE 48-62-4006 Chisel Bit, 1 3/4 Inch Head Wd, 16 Inch Overall Length | CT3HGP 48-62-400616"Rotary Drills1 1/8"1.71 3/4"Narrow ChiselHexRight Hand€52.49
MILWAUKEE 48-62-4096 Floor Scraper, 6 Inch Head Wd, 25 Inch Overall Length, 45/64 Inch Shank Dia | CT3KCG 48-62-409625"Rotary Hammer0.703"0.76"Floor ScraperFlatNeutral€334.09
MILWAUKEE 48-62-4093 Ground Rod Driver, 5/8 Inch Head Wd, 10 Inch Overall Length, 45/64 Inch Shank Dia | CT3KMB 48-62-409310"Rotary Drills0.703"0.65/8"Ground Rod DriverRoundNeutral€90.84
MILWAUKEE 48-62-6056 Chisel Bit, 1 1/2 Inch Head Wd, 10 Inch Overall Length, 25/64 Inch Shank Dia | CT3KTH 48-62-605610"Rotary Drills0.391"1.51 1/2"Scaling ChiselScalingRight Hand€40.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-62-6050 Chisel Bit, 1/2 Inch Head Wd, 10 Inch Overall Length, 25/64 Inch Shank Dia
€27.49 /unit