Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-62-4087 Scaling Chisel 12 In | AD6LBZ 45L255

MILWAUKEE 48-62-4087 Scaling Chisel 12 In

Item: AD6LBZ Model: 48-62-4087Cross Ref: 45L255
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScaling Chisel
Blade Width3"
Length12"
Overall Length12"
Shank TypeSDS MAX
Chisel TypeScaling Chisel
Cutting DirectionRight Hand
Drill Bit Size3"
For Tool TypeRotary Drill
Head Width3"
Material - MachiningSteel
Measurement SystemFractional Inch
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)8.13
HS code8207907585
Country of OriginUS

Product Variants

ProductModelBlade WidthOverall LengthHex SizeShank SizePrice
MILWAUKEE 48-62-2040 Scaling Chisel 12 In | AD6LAZ 45L232 48-62-20401 1/2"12"3/4"0.656"€28.34
MILWAUKEE 48-62-2050 Scaling Chisel 12 In | AD6LBA 45L233 48-62-20502"12"3/4"0.656"€33.91
MILWAUKEE 48-62-2055 Scaling Chisel 12 In | AD6LBB 45L234 48-62-20553"12"3/4"0.656"€41.95
MILWAUKEE 48-62-4082 Scaling Chisel 12 In | AD6LBX 45L253 48-62-40821 1/2"12"--€32.27
MILWAUKEE 48-62-4085 Scaling Chisel 12 In | AD6LBY 45L254 48-62-40852"12"--€35.95
MILWAUKEE 48-62-3020 Scaling Chisel 12 In | AD6LCH 45L264 48-62-30201 1/2"12"3/4"-€24.85
MILWAUKEE 48-62-3030 Scaling Chisel 12 In | AD6LCK 45L266 48-62-30303"12"3/4"-€31.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-62-4087 Scaling Chisel 12 In
€44.55 /unit