Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-53-2852 Sectional Cable, 7/8 Inch Dia, 15 ft Length, Open Wind, Coupling, 6 Inch Max. Pipe Dia | CT3NZJ

MILWAUKEE 48-53-2852 Sectional Cable, 7/8 Inch Dia, 15 ft Length, Open Wind, Coupling, 6 Inch Max. Pipe Dia

Item: CT3NZJ Model: 48-53-2852Cross Ref: 60HM30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSectional Cable
ApplicationSectional Machines
Cable Dia.7/8"
Cable End TypeCoupling
Cable MaterialSteel
Compatible Machine TypeSectional Machines
Cord Length15 ft.
Core TypeOpen Wind
IncludesCoupling
Max. Pipe Dia.6"
Min. Pipe Dia.1 1/4"
Cable Lg.15 ft.
Compatible Cleaner Battery PlatformM18
Compatible Cleaner Manufacturer Part Number2818-20, 2871-20
Product TypeAll Purpose Sectional Cable

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection SizePrice
MILWAUKEE 48-53-3003 Cable Adapter, Use with MX FUEL Drum Machines, 48-53-3003 | CT3HDL 48-53-3003-€62.46
MILWAUKEE 48-53-3001 Cable Anchor, Inner Core, Use with GENERAL PIPE CLEANERS Drum Machines to Cables | CT3HDM 48-53-30013/4"€71.69
MILWAUKEE 48-53-3002 Cable Anchor, Inner Core, Use with RIDGID and SPARTAN Drum Machines to Cables | CT3HDN 48-53-30023/4"€62.70
MILWAUKEE 48-53-2774 Drain Cleaning Cable, 1/2 Inch Dia, 50 Ft Lg, Inner Core, Coupling | CT3JQV 48-53-27741/2"€209.71
MILWAUKEE 48-53-3576 Drain Cleaning Cable, 1/2 Inch Dia, 6 Ft Lg, Hollow Core, Bulb Auger | CT3JQW 48-53-35761/2"€32.03
MILWAUKEE 48-53-2778 Drain Cleaning Cable, 1/2 Inch Dia, 75 Ft Lg, Inner Core, Coupling | CT3JQY 48-53-27781/2"€320.86
MILWAUKEE 48-53-2579 Drain Cleaning Cable, 1/4 Inch Dia, 25 Ft Lg, Hollow Core, Bulb Auger | CT3JQZ 48-53-2579-€41.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-53-2852 Sectional Cable, 7/8 Inch Dia, 15 ft Length, Open Wind, Coupling, 6 Inch Max. Pipe Dia
€112.83 /unit