Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-53-2681 Bulb Auger, 2 in 4 Inch Connection, 4 Inch | CT3HDB

MILWAUKEE 48-53-2681 Bulb Auger, 2 in 4 Inch Connection, 4 Inch Size

Item: CT3HDB Model: 48-53-2681Cross Ref: 422W32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb Auger
ApplicationMilwaukee Coupling Cables, Rust Guard Plated Cables
Auger Types IncludedBulb Auger
Compatible Cable Core TypeInner Core
Connection Size2", 4"
FeaturesRust Guard Plating
Head TypeBulb Auger
MaterialSteel
Max. Pipe Dia.4"
Min. Pipe Dia.2"
Number Of Blades0
Overall Length2"
Compatible Cleaner Manufacturer Part Number2818-20, 2871-20
Overall Lg.2"
Product TypeAugers
Tool SeriesRust Guard

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection SizeMaterialPrice
MILWAUKEE 48-53-2786 Bulb Auger, 2 in 4 Inch Connection, 4 Inch | CT3HDC 48-53-27862", 4"Steel€22.99
MILWAUKEE 48-53-3811 Bulb Auger, 5/8 Inch Connection, 2 Inch | CT3HDD 48-53-38115/8"Steel€35.66
MILWAUKEE 48-53-3812 Bulb Auger, 5/8 Inch Connection, 2 Inch | CT3HDE 48-53-38125/8"Steel€35.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-53-2681 Bulb Auger, 2 in 4 Inch Connection, 4 Inch Size
€29.22 /unit